8 inch booster fan 400 CFM Standard with cord

  • Mfr # GLFANXBOOSTER8

  • Zoro # G105939288


product price:  $28.29
/ea

Key Features

Housing Material
steel
Voltage
‎12 Volts
Length
9
Width
10
Width (In.)
10.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXBOOSTER8
Zoro #
G105939288
UPC #
610395731467
Country of Origin
China

Dimensions

Length
9
Width
10
Width (In.)
10.00
Height
6.5
Grille Size
‎9 x 8.1 x 7.9 inches
Height (In.)
6.50

Details

Item
8 inch booster fan 400 CFM USA Standard with cord
Housing Material
steel
Voltage
‎12 Volts
Includes
‎1 pack 8 inch booster fan

Description

* Diameter: 8 inch; Air Flow: 420 CFM; Speed: 2970 RPM; Voltage: 110/120V; Wattage: 42W; Noise Level: 50 db.
* Portable, lightweight and can be installed anywhere; Extra-long 5.5' grounded power cord inside.
* Superior balanced blades for long service life & quiet operation; Motor features a permanently lubricated bearing that operates quietly and requires no maintenance. 12-Month Warranty.
* Help boost airflow in HVAC (Heating, Ventilation and Air Conditioning) units and remove exhaust ventilation from grow rooms, kitchens, bathrooms, workshops, basements, attics etc. Solve air delivery problems without major system rework or expense.
* Note: Max Operating Temp of Motor is 130°C / 266°F; Max Ambient Temp is 60°C / 140°F. The motor on the iPower booster fan is not enclosed and is not to be used in high humidity environments. Please purchase an iPower inline fan instead if you require this functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.