Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 inch Inline Fan

  • Mfr # GLFANXINLINE8

  • Zoro # G505938942


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
16.3
Grille Size
15 x 1.5 x 13.5 inches
Height (In.)
12.00
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFANXINLINE8
Zoro #
G505938942
UPC #
610395731115
Country of Origin
China

Dimensions

Length
16.3
Grille Size
15 x 1.5 x 13.5 inches
Height (In.)
12.00
Width
15
Width (In.)
15.00
Height
12

Details

Item
iPower 8 inch Inline Fan
Housing Material
Metal
Includes
1 pack 8 inch Inline fan

Description

* Specifications: diameter: 8inch; Air flow: 745 CFM; Speed: 2600 RPM; Wattage: 137W; Noise level: 69dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C; Without speed controller.
* Package including: 1 pack 8inch 745 CFM inline duct ventilation fan.
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.