Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9ft Patio Umbrella Green

  • Mfr # LGBRLA9GRN

  • Zoro # G905899362


product price: $51.39
/ea

Key Features

Overall Size
55.12 x 5.51 x 5.51 inches
Color
Green
Pole Material
HDPE material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGBRLA9GRN
Zoro #
G905899362
UPC #
840166218273
Country of Origin
China

Dimensions

Overall Size
55.12 x 5.51 x 5.51 inches

Details

Color
Green
Pole Material
HDPE material
Item
9ft Patio Umbrella Green

Description

* Weather and UV protected: The 9ft canopy is made of 100% polyester and is water resistant, UV resistant and fade resistant, easy to clean. Color: green
* Sturdy steel pole: Powder coated steel poles and 8 steel ribs provides stronger support, sturdy and anti-rust
* Great shade: Perfect for adding shade to your 42"- 54" round, square or rectangle table with 4 to 6 chairs. Ideal for both residential and commercial spaces, such as garden, pool, porch, balcony, lawn and any other outdoor places
* Easy to use: Features a hand-operated crank makes it easy to open and close the canopy. The push button tilt technology also makes tilting the umbrella effortless so that you can enjoy shade at any angle with this 9ft patio umbrella outdoor
* Wind vent: Air flows freely through an open space at the top of the canopy and creates a cooling cross breeze while adding extra stability against sudden gust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.