Zoro Homepage

Cat Scratch board Deluxe catnip,circle shape, marble black

  • Mfr # PTFURNSCRATPADCIRLMB

  • Zoro # G005939272


product price: $25.09
/ea

Key Features

Material
Cardboard
Color
Black
Height
6.69
Length
18.11
Width
18.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFURNSCRATPADCIRLMB
Zoro #
G005939272
UPC #
840166216453
Country of Origin
China

Dimensions

Height
6.69
Length
18.11
Width
18.11

Details

Item
Cat Scratch board Deluxe catnip,circle shape, marble black
Material
Cardboard
Color
Black

Description

* [REST&PLAY]: Round-shaped corrugated cardboard scratcher is also a lounge bed. It is a perfect place for rest & play. Cant can scratch, play or treat it like a bed and lie on it.
* [Recyclable]: durable cat scratching Board, made of 100% recyclable cardboard and non-toxic corn starch glue, can withstand Bites and scratches of pets and can last long.
* [DURABLE MATERIAL]:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Dimensions]: 17. 32'' X 17. 32''X 6. 13'' Deep-dish, rounded shape, stump shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.