Cat Scratcher Board Post carton prevents furniture construction damage and bone shape

  • Mfr # PTFURNSCRATPADINFM

  • Zoro # G205939072


product price:  $27.69
/ea

Key Features

Material
Cardboard
Color
Brown
Height
6.3
Length
24.6
Width
10.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTFURNSCRATPADINFM
Zoro #
G205939072
UPC #
810000170708
Country of Origin
China

Dimensions

Height
6.3
Length
24.6
Width
10.6

Details

Item
Cat Scratcher Board Post carton prevents furniture construction damage and bone shape
Material
Cardboard
Color
Brown

Description

* Unique design: Unique curved design makes it easier for cats to scratch, cat scratching Board can be used for both vertical and horizontal scratches.
* Durable : durable cat scratching Board, made of 102% recyclable cardboard and non-toxic corn starch glue, can withstand Bites and scratches of pets and can last long.
* Designed for cat: provide hours of fun and play time for your feline pets, and reduce furniture damage caused by scratches
* [Dimensions] 23 62''*9 45''*5 51'' Curve shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.