Cat Scratcher Board Post carton prevents furniture construction damage

  • Mfr # PTFURNSCRATPADINFL

  • Zoro # G505939055


product price:  $53.89
/ea

Key Features

Material
Cardboard
Color
Brown
Height
11
Length
35
Width
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTFURNSCRATPADINFL
Zoro #
G505939055
UPC #
810000170685
Country of Origin
China

Dimensions

Height
11
Length
35
Width
11

Details

Item
Cat Scratcher Board Post carton prevents furniture construction damage
Material
Cardboard
Color
Brown

Description

* [Rest & Play]: Lounge-shaped corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [Protect Furnitures]: Unique design makes it easier for cats to scratch. Cat scratching Board can be used for both vertical and horizontal scratches, and it is fully reversible.
* [Durable Material]:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Dimensions]: 32x10. 5x10. 5 inches curve shape.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.