Zoro Homepage

Digital Thermostat Controller and 48" x 20" Seeding Heat Mat

  • Mfr # GLHTMTCTRLV2HTMTL

  • Zoro # G705979066


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLHTMTCTRLV2HTMTL
Zoro #
G705979066
UPC #
840166210734
Country of Origin
China

Description

* Technical specifications: temperature control range is 40-108°F, temperature display range is 32 -140°F. Rated voltage is AC 120V 60Hz, max loading: 8.3A 1000W. Please do not immerse controller or probe into water.
* Uniform and stable temperature: Stronger heating wire and thicker multi-layer construction provides uniform and stable heat, can warm root area 10-20°Fover ambient temperature. Thermostat provides constant temperature control for your various environments.
* Variety of use: perfect for indoor gardening, for better plant growth and flower seed germination, spring seedling starts and cutting propagation, also works great for brewing beer, tea, kimchi or yogurt, fermenting kombucha.
* Balanced temperature environment: set the temperature you need to get a uniform ambient temperature, so that your plants or animals are in a comfortable environment.
* Packages include: 1 pack 48" x 20" heat mat, 1 pack digital thermostat (plug-in operation with LED illuminated indicator lights & three-prong grounded plug).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.