Zoro Homepage

Fan with Air Carbon Filter Variable Speed Controller Rope Hanger and Temperature Humidity

  • Mfr # GLFANXSETINLLITE4D8RHCTR

  • Zoro # G005939333


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Voltage
‎12 Volts
Length
17
Width
14
Includes
‎4 inch inline fan; 4 inch air filter; speed controller; 8 feet rope; temperature humidity ; 8 feet ducting with 2 clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXSETINLLITE4D8RHCTR
Zoro #
G005939333
UPC #
840166203347
Country of Origin
China

Dimensions

Length
17
Width
14
Width (In.)
14.00
Height
9
Grille Size
‎17 x 14 x 9 inches
Height (In.)
9.00

Details

Item
iPower Fan with Air Carbon Filter Variable Speed Controller Rope Hanger and Temperature Humidity
Housing Material
Metal
Voltage
‎12 Volts
Includes
‎4 inch inline fan; 4 inch air filter; speed controller; 8 feet rope; temperature humidity ; 8 feet ducting with 2 clamps
Application
‎4 inch inline fan; 4 inch air filter; speed controller; 8 feet rope; temperature humidity ; 8 feet ducting with 2 clamps
Color
Black

Description

* Mini construction fan and rope hanger: Size: 4 inches; Voltage: 120V; Current: 0.45A; Frequency: 60Hz; Power: 28W; Air Velocity: 195 CFM; Speed: 2500 RPM. Noise Level: 30db. Free pair of 8-ft adjustable ratchet clip hanger rope: hold up to 150 lbs
* Air carbon filter: Air flow: 200 CFM; Dimensions: 4 inches flange ducting x 12 inches length. 1050 + IAV Australian RC412 activated carbon. Match with aluminum ducting size: 4 inches (diameter) x 8 feet (length) when fully extended
* Variable speed controller: One control switch for 3 settings, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does not adjust below 50%. Free pre-filter included, we recommend replace the pre-filter every 6 months to protect your filter
* Humidity monitor: Fast response that measures every 10 seconds, wide measuring range that measures temperature from 14°F to 122°F(-10°C~50°C). Humidity sensor measures humidity from 10% to 99%
* Package includes: 1 x 4 inches 195 CFM inline duct ventilation fan; 1 x 4 inches air carbon filter; 1 x variable speed controller; 1-pair 1/8 inches 8 feet long rope hanger; 1 x temperature humidity monitor; 1 x 4 inches 8 feet ducting with 2 clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.