Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pedal Exerciser with Electronic Display

  • Mfr # SOFITNPEDAL21BS

  • Zoro # G905939303


product price: $32.49
/ea

Key Features

Material
Steel
Length
6.9
Width
12.9
Height
15.5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOFITNPEDAL21BS
Zoro #
G905939303
UPC #
840166238073
Country of Origin
China

Dimensions

Length
6.9
Width
12.9
Height
15.5

Details

Material
Steel
Color
Black
Item
Folding Pedal Exerciser with Electronic Display
Weight
6.61

Description

* Folding & Portable - The folding pedal exerciser with compact size and lightweight design, easy to store as it would not occupy much space. Can be used on a table top or the floor. Fully assembled, no tools required. Great for getting in a cardio workout while you dig into office projects.
* Safety & Stability with Lower Height - The wider basement and heavy steel structure enhance the stability and support during doing exercise. Lower Height design suit for under desk storage.
* Arm & Leg Exercise – Mini bike pedal exerciser is used for arms and legs cycling exercise at office or home to tone muscle or relieve tension.
* Resistance Adjustable – Personalize the resistance level and workout intensity by adjusting tension knob. Have a more rounded workout. Suitable for all level of fitness, placing less stress on the body and potentially reducing the risk of injury, also helpful to increase muscle strength.
* Muti-Functional LCD Display -The electronic display shows your exercise time, cycle count, revolutions per minutes (RPM) and calories burned, allowing you track your workout progress and meet exercise goals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.