Zoro Homepage

Folding Treadmill, 01 Black

  • Mfr # SOFITNTREADMILL01B

  • Zoro # G105939257


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
51.67
Width
26.24
Height
10
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOFITNTREADMILL01B
Zoro #
G105939257
UPC #
840166238196
Country of Origin
China

Dimensions

Length
51.67
Width
26.24
Height
10

Details

Material
Steel
Color
Black
Item
Folding Treadmill,01 Black
Weight
62.7

Description

* l Durable Quality & Stability - The high performance electric treadmill features high-grade steel material and hold up to 264lbs weight capacity, ideal for walking, jogging and cardio workout.
* l Convenience Transport & Storage - Electric folding treadmill is easy to install, it designed to be storage in small space, maximum space saving resolution. What is more, the internal wheel easily to be moved and perfect for home, office and Living room.
* Powerful Electric Motor - The compact treadmill is outfitted with low-noise motor, which provide 0.65HP continuous power and 2HP Peak power to reduce the indoor running noise.
* Adjustable Running Belt - Multiple-layer damping running belt is better for knees, ankles and feet comfortable. It is enough spacious for runner with 39.37x13.39inch running area, 3 incline options is suit for users of all fitness level, which provide you a comfortable and stable running experience.
* Multifunctional LED Monitor - With 3.5 inch blue and white LED display screen to track your workout progress in speed, distance, speed, calories burned and heart rate, convenient maneuverability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.