Zoro Homepage

Garden Waste Bag, 72Gallon, 3-pack, 3PK

  • Mfr # LGWBAG72X3

  • Zoro # G005939258


product price: $16.99
/pk 3, $5.66/ea

Key Features

Material
Fabric
Color
Tan
Width
8.9
Length
11.7
Height
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGWBAG72X3
Zoro #
G005939258
UPC #
840166218426
Country of Origin
China

Dimensions

Width
8.9
Length
11.7
Height
3.6
Size
11.7 x 8.9 x 3.6 inches

Details

Material
Fabric
Color
Tan
Weight
2.43
Item
iPower Garden Waste Bag, 72Gallon, 3-pack

Description

* Heavy-duty fabric: All reusable home garden waste bags are made of high-quality PP woven fabric which is UV stabilized, tear-resistant and water repellent. These bags are durable, lightweight and reusable
* Large capacity: 3-pack, 72-gallon. 26” in diameter, 30” in height. Comes with reinforced nylon handles, these bags are perfect for garden works, yard chores, outdoor camping, beach, etc.
* Environmentally friendly material: Made from new environmentally friendly material. Easy to use with handy large opening and free standing with flexible hoop
* Multiple use: Multipurpose for indoor and outdoor. Suitable for leaves, grass, wilted parts, steams of trees and shrubs. Also ideal to store toys, clothes or to separate laundry
* Package includes: 3-pack bags, 3 plastic flexible hoops. Easy to store

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.