Zoro Homepage

Gardern Cart max220 lbs, Black

  • Mfr # GLCARTGARDEN220B

  • Zoro # G305979046


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Size
24 x 21 x 24 inches
Weight
22.7
Overall Width
27.2
Overall Height
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCARTGARDEN220B
Zoro #
G305979046
UPC #
840166221969
Country of Origin
China

Dimensions

Size
24 x 21 x 24 inches
Overall Width
27.2
Overall Height
5.9
Overall Length
21.7

Details

Material
Alloy Steel
Item
Gardern Cart max220 lbs, Black
Weight
22.7
Color
Black

Description

* Easily Maneuverable - The Folding Garden Cart folds/unfolds in seconds. It features steel construction, folding switch, skid-resistant and 360-degree rotated wheels for better safety performance, easy maneuverability, and maximum stability. Folds to only 6.5’’ thick.
* Sturdy & Durable - Anti-slip wheels help prevent cart from slipping. Hold up to 220lbs weight capacity. Easy to move around smoothly.
* Multipurpose - This cart is excellent for garden, home, beach, camping, office, warehouse, garage, workshops, schools. And the foldable structure is perfect for easy storage.
* Overall size - 21 x 34" x 24" - Folding Size: Only 6.5’’ Thick"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.