Shop IPOWER
See all product information
Create Account
GLFANXINLINELITE4 4 Inch 195 CFM Inline Fan and 4" Air Carbon Filter 8 Feet Ducting
- Mfr # GLFANXINLLITE4FILT4MD8C
- Zoro # G705939060
product price:
$
78.29
/ea
Key Features
Housing Material
Metal
Voltage
110V AC to 120V AC
Length
17
Grille Size
17 x 14 x 9 inches
Width
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLFANXINLLITE4FILT4MD8C
- Zoro #
- G705939060
- UPC #
- 840166203309
- Country of Origin
- China
- Item
- iPower GLFANXINLINELITE4 4 Inch 195 CFM Inline Fan and 4" Air Carbon Filter 8 Feet Ducting
- Housing Material
- Metal
- Voltage
- 110V AC to 120V AC
- Includes
- 1 x 4 inches 195 CFM inline duct ventilation fan; 1 x 4 inches air carbon filter; 1 x 4 inches 8 feet ducting with 2 clamps
Dimensions
- Length
- 17
- Grille Size
- 17 x 14 x 9 inches
- Width
- 14
- Height
- 9
- Width (In.)
- 14.00
- Height (In.)
- 9.00
Description
* Mini construction fan: Size: 4 inches; Voltage: 120V; Current: 0.45A; Frequency: 60Hz; Power: 28W; Air velocity: 195 CFM; Speed: 2500 RPM. Low noise design reduce sound output to just 30db
* Air carbon filter: Air flow: 200 CFM; Dimensions: 4 inches flange ducting x 12 inches length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance
* Ducting: 4 inches (diameter) x 8 feet (length) when fully extended. Temperature endurance range from 0 185°F. (-18°C 85°C). 1 pairs of 4 inches metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Multi-functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inches 195 CFM inline duct ventilation fan; 1 x 4 inches air carbon filter; 1 x 4 inches 8 feet ducting with 2 clamps
* Air carbon filter: Air flow: 200 CFM; Dimensions: 4 inches flange ducting x 12 inches length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance
* Ducting: 4 inches (diameter) x 8 feet (length) when fully extended. Temperature endurance range from 0 185°F. (-18°C 85°C). 1 pairs of 4 inches metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Multi-functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inches 195 CFM inline duct ventilation fan; 1 x 4 inches air carbon filter; 1 x 4 inches 8 feet ducting with 2 clamps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.