GLFANXINLINELITE4 4 Inch 195 CFM Inline Fan and 4" Air Carbon Filter

  • Mfr # GLFANXINLLITE4FILT4M

  • Zoro # G705939084


product price:  $63.85
/ea

Key Features

Housing Material
Metal
Voltage
12 Volts
Length
17
Height
9
Includes
Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFANXINLLITE4FILT4M
Zoro #
G705939084
UPC #
840166203255
Country of Origin
China

Dimensions

Length
17
Height
9
Height (In.)
9.00
Grille Size
17 x 14 x 9 inches
Width (In.)
14.00
Width
14

Details

Item
iPower GLFANXINLINELITE4 4 Inch 195 CFM Inline Fan and 4" Air Carbon Filter
Housing Material
Metal
Voltage
12 Volts
Includes
Cord

Description

* Mini construction fan: Size: 4 inches; Voltage: 120V; Current: 0.45A; Frequency: 60Hz; Power: 28W; Air Velocity: 195 CFM; Speed: 2500 RPM; Noise: 30db
* Low noise design: Fitted with a flow deflector that concentrates the fan stream and cuts turbulent kinetic energy to reduce sound output to just 30db
* Air carbon filter: Air flow: 200 CFM; Dimensions: 4 inches flange ducting x 12 inches length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon Layer of thickness for higher absorption and performance
* Multi-functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inches 195 CFM inline duct ventilation Fan; 1 x 4 inches air carbon filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.