Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Bag, 25-gallon, 5-pack, Black, 5PK

  • Mfr # GLGROWBAG25X5BLK

  • Zoro # G805939021


product price: $26.17
/pk 5, $5.23/ea

Key Features

Material
Fabric
Color
Black
Width
15
Length
18
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLGROWBAG25X5BLK
Zoro #
G805939021
UPC #
840166220658
Country of Origin
China

Dimensions

Width
15
Length
18
Height
12

Details

Material
Fabric
Color
Black
Weight
3.4
Item
iPower Grow Bag, 25-gallon, 5-pack, Black

Description

* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Great for root formation: Ensure your plant roots stay aerated and are air-pruned. The breathable fabric pots prevent circling roots build-up. Enhance root structure and promote root healthy development
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Used for future years: Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Perfect for outdoor garden, patios or indoor growing operations. Pot dimension: Diameter 22 inches, height 16 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.