Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Tent 24"X24"X36"

  • Mfr # GLTENTXS6

  • Zoro # G905979071


product price: $53.59
/ea

Key Features

Width
8.30
Weight
10.70
Height
5.50
Material
Fabric
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLTENTXS6
Zoro #
G905979071
UPC #
810000171231
Country of Origin
China

Dimensions

Width
8.30
Height
5.50
Length
26.00

Details

Weight
10.70
Material
Fabric
Color
Black

Description

* Large heavy duty Zippers & Double Stitching for protection against light leaks. Easy entry and access
* Heavy duty 5 mm 3-ply vinyl construction with tear resistance 95-Percent reflective Mylar interior. Sturdy metal frame structure, with metal push-lock corners
* Water-Resistant. Removable Mylar floor tray for easy cleaning
* Quick tool-free installation. Measures 24" (length) by 24" (width) by 36" (height)
* Warranty: 1 year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.