
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLTRAYDOMEHEAT
Zoro #
G005979223
UPC #
810000177691
Country of Origin
China
Description
* Built-in Heater: iPower Heating Propagation Tray comes with a vented humidity dome, which can help regulate moisture and temperature for your germinating seeds. It is designed with built-in heating element and 100% waterproof construction
* 3-in-1 Design: Flat tray, cell tray and humidity dome, 3-in-1 design. 24 Cell plug insert seedling tray with round drain holes fits snugly in the propagation flat tray. Overall size: 15. 1"L x 9. 5"W x 7. 5"H, easy to carry around and transport
* Easy to Use: Ideal for seed propagation, especially in cold temperature. It will keep the seedling at a constant temperature of 104°F (40°C)
* Energy Saving: Uses only 9 watts (110V). Provides gentle warmth to the planting bed and increasing root growth
* Package Includes: Kit includes: 24 site Seed Cell Tray Insert Heat Propagation Tray Humidity controlled 5in Propagation Dome with Vents. Comes with everything you need in this kit to start your seedlings
* 3-in-1 Design: Flat tray, cell tray and humidity dome, 3-in-1 design. 24 Cell plug insert seedling tray with round drain holes fits snugly in the propagation flat tray. Overall size: 15. 1"L x 9. 5"W x 7. 5"H, easy to carry around and transport
* Easy to Use: Ideal for seed propagation, especially in cold temperature. It will keep the seedling at a constant temperature of 104°F (40°C)
* Energy Saving: Uses only 9 watts (110V). Provides gentle warmth to the planting bed and increasing root growth
* Package Includes: Kit includes: 24 site Seed Cell Tray Insert Heat Propagation Tray Humidity controlled 5in Propagation Dome with Vents. Comes with everything you need in this kit to start your seedlings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.