Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High CFM Inline Ducting Fan, 10-Inch, 880 CFM

  • Mfr # GLFANXINLINE10

  • Zoro # G105939295


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
16.3
Height
12.3
Width (In.)
14.50
Grille Size
14.8 x 14.8 x 15 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINE10
Zoro #
G105939295
UPC #
799441267355
Country of Origin
China

Dimensions

Length
16.3
Height
12.3
Width (In.)
14.50
Grille Size
14.8 x 14.8 x 15 inches
Height (In.)
12.30
Width
14.5

Details

Item
iPower GLFANXINLINE10 High CFM Inline Ducting Fan, 10-Inch, 880 CFM
Housing Material
Metal
Color
Silver
Weight
17.00

Description

* Specifications: diameter: 10inch; Air flow: 862 CFM; Speed: 2390 RPM; Wattage: 174W; Noise level: 70dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C; Without speed controller.
* Package including: 1 pack 10inch 862 CFM inline duct ventilation fan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.