Zoro Homepage

High CFM Inline Ducting Fan, 12-Inch, 1060 CFM

  • Mfr # GLFANXINLINE12

  • Zoro # G105939301


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
18.3
Height (In.)
12.50
Grille Size
18.5 x 17.4 x 12.6 inches
Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINE12
Zoro #
G105939301
UPC #
799441267362
Country of Origin
China

Dimensions

Length
18.3
Height (In.)
12.50
Grille Size
18.5 x 17.4 x 12.6 inches
Width
18
Height
12.5
Width (In.)
18.00

Details

Item
iPower GLFANXINLINE12 High CFM Inline Ducting Fan, 12-Inch, 1060 CFM
Housing Material
Metal
Weight
18.85
Color
Silver

Description

* Specifications: diameter: 12inch; Air flow: 1060 CFM; Speed: 2378 RPM; Wattage: 290W; Noise level: 71dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C; Without speed controller.
* Package including: 1 pack 12inch 1060 CFM inline duct ventilation fan.
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.