LPHY Plastic Office Chair Caster 3 inch transparent, 5 Pack, 5PK

  • Mfr # FNCASTEROFFICEMETAL3TRNX5

  • Zoro # G005939005


product price:  $23.49
/pk 5, $4.70/ea

Key Features

Wheel Width
5.10
Mounting Height
8.00
Wheel/Tread Material
Polyurethane
Stem Length
2.8
Width
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNCASTEROFFICEMETAL3TRNX5
Zoro #
G005939005
UPC #
611056829134
Country of Origin
China

Dimensions

Wheel Width
5.10
Mounting Height
8.00
Stem Length
2.8
Width
5.1
Height
8

Details

Item
LPHY Plastic Office Chair Caster 3 inch transparent,5 Pack
Wheel/Tread Material
Polyurethane
Color
White
Weight
2.55

Description

* EASY INSTALLATION: Our premium replacement office chair casters feature a new stem design, that makes replacing old casters a breeze Simply and effortlessly.NO FIT IKEA CHAIR.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.