Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Stepper with Resistance Bands,Black

  • Mfr # SOFITNSTEP16X12B

  • Zoro # G905939297


product price: $50.19
/ea

Key Features

Material
Steel
Length
14
Width
8.7
Height
16.5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOFITNSTEP16X12B
Zoro #
G905939297
UPC #
840166237434
Country of Origin
China

Dimensions

Length
14
Width
8.7
Height
16.5

Details

Material
Steel
Color
Black
Item
Mini Stepper with Resistance Bands, Black
Includes
‎Mini Stepper
Weight
13.2

Description

* Digital Display - A mini stepper equipped with a digital display that shows exercise steps, exercise time, total count, and calories in real time, so that you can effectively track and optimize your every exercise performance.
* Equipped with Resistance Band - While using the mini stepper, you can use the resistance band that comes with the workout equipment to exercise your arms.
* Slip-resistant Foot Pedals - The mini stepper adopts non-slip foot pedals to maintain stability to ensure the safety of the user during the entire exercise.
* High-quality and Durable - The max load-bearing capacity of the mini stepper is 330 pounds, low noise, safe material, stable heavy-duty steel structure can provide years of reliable use.
* Compact Design - The size of the mini stepper is: 14.9*11.8*7.87 inches, and it occupies a small area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.