Zoro Homepage

Pet Travel Carrier, M size

  • Mfr # PTCARIERCAT171212B

  • Zoro # G905939259


product price: $31.09
/ea

Key Features

Length
19.29
Width
13.58
Height
2.36
Material
Cardboard
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTCARIERCAT171212B
Zoro #
G905939259
UPC #
613852158111
Country of Origin
China

Dimensions

Length
19.29
Width
13.58
Height
2.36

Details

Item
Pet Travel Carrier, M size
Material
Cardboard
Color
Brown

Description

* SAFETY FIRST: Steel ring set and firmer wood bottom plate maintains stability. Locking zippers that prevent your pet from opening the carrier during travel. An internal leash keeps your pet secure inside the carrier. A little card to show your contact point, just in case.
* COMFORT MATTERS: Mesh windows ventilate, machine-washable faux lambskin liner and no-slip carrying strap. Front and rear pockets for convenient storage of treats, leash, bags, or anything else your pet might need on the go.
* EASY TO STORE: Simple to store when not in use. The collapsible design allows you to store compactly and easily.
* We offer a 10-Year to our customer. If you ever have issues with your Pet carrier, simply contact us, and our professional customer service team will rush an appropriate solution to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.