Zoro Homepage

Replacement Pre-Filter 6-Inch

  • Mfr # GLFILTPREFILT6

  • Zoro # G505311516


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Nominal Filter Size
1.4 x 2.2 x 8.8 inches
Media Material
Poly
Length (In.)
8
Width (In.)
6.5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFILTPREFILT6
Zoro #
G505311516
UPC #
799441267706
Country of Origin
China

Dimensions

Nominal Filter Size
1.4 x 2.2 x 8.8 inches
Length (In.)
8
Width (In.)
6.5
Height (In.)
1

Details

Item
iPower Replacement Pre-Filter 6-Inch
Media Material
Poly
Color
White

Description

Function: Designed to extend carbon filter lifespan by protecting its charcoal bed from hair, dust, lint, pollen and other debris
Material: Polyester. Breathable fabric allows complete air passthrough for proper air filtration and odor control. Soft and heavy duty
Regular replacement: Replace prefilter every 6 months to keep your carbon filter work properly
Compatibility: Fit for iPower 6 inch carbon filter. A replica of the pre-filter that came with carbon filter original purchase
Size: Diameter 10.1 inch Length 13.8 inch. Come in a sealed package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.