Reptile Heat Mat Adjustable, 4X7 inch, 2 pack
Mfr # PTHTPDSADJX2
Zoro # G705939220
product price: $23.89
/pk 2, $11.95/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHTPDSADJX2
Zoro #
G705939220
UPC #
840166238288
Country of Origin
China
Description
* Uniform heat: New PTC heating material and insulation increases overall heat transfer uniformly across the mat. Reach desired temperatures within minutes
* Upgraded design: Heat pad have a temperature adjustable controller knob, temperature can be adjusted manually
* Paste where you want: 3M adhesive paper of the heat mat provides a strong grip to the contact area for optimum heat transfer. the heat mat stays exactly where you want it
* Specifications: 4 x 7" size, 120 volts, 4 watts, 6 ft power cord. Package included: 2 pack 4" x 7" reptile heating mat with temperature controller
* Upgraded design: Heat pad have a temperature adjustable controller knob, temperature can be adjusted manually
* Paste where you want: 3M adhesive paper of the heat mat provides a strong grip to the contact area for optimum heat transfer. the heat mat stays exactly where you want it
* Specifications: 4 x 7" size, 120 volts, 4 watts, 6 ft power cord. Package included: 2 pack 4" x 7" reptile heating mat with temperature controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.