
Rope Ratchet Dimensions 1/8'' x 8' Max Load Capacity 1496.lbs/68kgs.
Mfr # GLROPE
Zoro # G505974230
product price: $9.02
/eaSold in multiples of 2 for $18.04
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLROPE
Zoro #
G505974230
UPC #
608866952411
Country of Origin
China
Description
* Specification: pair of 1/8 inch heavy duty rope hangers, 8-feet long, 4 easy-to-use carabiner clips. Up to 75-pounds load capacity per ratchet, 150-pounds per pair.
* Rope material: braided polypropylen. Hook material - zinc plated steel / metal internal gears.
* Loose-proof design: the rope automatically locks in the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening.
* Multiple application: can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do.
* Package include: 1-pack 1/8 inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope.
* Rope material: braided polypropylen. Hook material - zinc plated steel / metal internal gears.
* Loose-proof design: the rope automatically locks in the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening.
* Multiple application: can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do.
* Package include: 1-pack 1/8 inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.