Scratch Me Cat Scratch board
Mfr # PTFURNSCRATPADBEND
Zoro # G105939318
product price: $17.99
/eaKey Features
Material
Cardboard
Color
Brown
Height
5.9
Length
19.7
Width
9.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTFURNSCRATPADBEND
Zoro #
G105939318
UPC #
810000171569
Country of Origin
China
Dimensions
Height
5.9
Length
19.7
Width
9.4
Details
Item
Scratch Me Cat Scratch board
Material
Cardboard
Color
Brown
Description
* [Unique Boat Design]: Boat design can make fun for cat.Cats can lay down at the bend scratching board like a bed or couch.
* [Protect Furnitures]: Unique curved design makes it easier for cats to scratch. Cat scratching Board can be used for horizontal scratches.
* [Rest & Play]: Boat-shaped corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [Durable Material]:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Rest & play]: Special designed shape corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [Protect Furnitures]: Unique curved design makes it easier for cats to scratch. Cat scratching Board can be used for horizontal scratches.
* [Rest & Play]: Boat-shaped corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [Durable Material]:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Rest & play]: Special designed shape corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.