Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ScratchMe Cat Scratch board, Television Shape

  • Mfr # PTFURNSCRATPADTV

  • Zoro # G005938879


product price: $27.89
/ea

Key Features

Material
Cardboard
Color
Brown
Height
14.72
Length
17.72
Width
9.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFURNSCRATPADTV
Zoro #
G005938879
UPC #
840166222072
Country of Origin
China

Dimensions

Height
14.72
Length
17.72
Width
9.65

Details

Item
ScratchMe Cat Scratch board,Television Shape
Material
Cardboard
Color
Brown

Description

* [PROTECT FURNITURES]: Unique TV design makes it easier for cats to scratch. Cat scratching Board can be used for both vertical and horizontal scratches, and it is fully reversible.
* [ECO-FRIENLDY]: Durable cat scratching board, made of 100% recyclable cardboard and non-toxic corn starch glue, can withstand bites and scratches of pets and can last long.
* [DESIGNED FOR CAT]: provide hours of fun and play time for your feline pets, and reduce furniture damage caused by scratches
* [DIMENSIONS] 17'' x 9'' x 14'', TV shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.