Zoro Homepage

ScratchMe Cat Scratch Pads, 2 IN 1, Large

  • Mfr # PTFURNSCRATPAD2IN1L

  • Zoro # G905939310


product price: $37.39
/ea

Key Features

Material
Cardboard
Color
Brown
Height
10.2
Length
28
Width
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFURNSCRATPAD2IN1L
Zoro #
G905939310
UPC #
810000179152
Country of Origin
China

Dimensions

Height
10.2
Length
28
Width
10.2

Details

Item
ScratchMe Cat Scratch Pads, 2 IN 1, Large
Material
Cardboard
Color
Brown

Description

* [PROTECT FURNITURES]: Unique curved design makes it easier for cats to scratch. Cat scratching Board can be used for both vertical and horizontal scratches, and it is fully reversible.
* [Rest & play]: Lounge-shaped corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [DURABLE MATERIAL]:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Rest & play]: Special designed shape corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.