Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ScratchMe Cat Scratch square shape board with bell ball toy

  • Mfr # PTFURNSCRATPADSQRMTOY

  • Zoro # G505938928


product price: $20.49
/ea

Key Features

Material
Cardboard
Color
Brown
Height
3.9
Length
30
Width
10.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTFURNSCRATPADSQRMTOY
Zoro #
G505938928
UPC #
840166208274
Country of Origin
China

Dimensions

Height
3.9
Length
30
Width
10.4

Details

Item
ScratchMe Cat Scratch square shape board with bell ball toy
Material
Cardboard
Color
Brown

Description

* Unique design: Unique curved design makes it easier for cats to scratch, cat scratching Board can be used for both vertical and horizontal scratches.
* Eco-friendly: Durable cat scratching Board, made of 100% recyclable cardboard and non-toxic corn starch glue, can withstand Bites and scratches of pets and can last long.
* Designed for cat: Provide hours of fun and play time for your feline pets, and reduce furniture damage caused by scratches
* Dimensions: 30'' x10.5''X 4'' Bell Ball Toy Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.