Zoro Homepage

ScratchMe Infinity Shape Scratcher Pad + Self Grommer Brush

  • Mfr # PTFURNSCRATPADINFLBS

  • Zoro # G405938974


product price: $56.59
/ea

Key Features

Material
Cardboard
Color
Brown
Height
11
Length
34
Width
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFURNSCRATPADINFLBS
Zoro #
G405938974
UPC #
840166200254
Country of Origin
China

Dimensions

Height
11
Length
34
Width
11

Details

Item
ScratchMe Infinity Shape Scratcher Pad + Self Grommer Brush
Material
Cardboard
Color
Brown

Description

* [Rest & Play]: Lounge-shaped corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [Protect Furnitures]: Unique design makes it easier for cats to scratch. Cat scratching Board can be used for both vertical and horizontal scratches, and it is fully reversible.
* [Durable Material]:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Dimensions]: 32x10. 5x10. 5 inches curve shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.