Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ScratchMe Pet Training Pads, XS-Size, 100-Pack

  • Mfr # PTPUPYPAD100XS

  • Zoro # G705939275


product price: $13.99
/ea

Key Features

Width
10
Height
11
Color
Brown
Material
Cardboard
Length
8.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPUPYPAD100XS
Zoro #
G705939275
UPC #
810000179114
Country of Origin
China

Dimensions

Width
10
Height
11
Length
8.00

Details

Color
Brown
Item
ScratchMe Pet Training Pads, XS-Size, 100-Pack
Material
Cardboard

Description

* [5-LAYER CONSTRUCTION] Our training pads are made with 5 layers: non-woven cloth as the first layer to allow urine to flow through
* the second and the fourth layers are made from paper tissue to add absorbency
* the third layer is also the core layer is made from super-absorbent polymer, and the back layer is a water-proof plastic protecting layer.
* [QUICK ABSORBENT & LEAK PROOF] With a super-absorbent core that can lock in moisture by instantly absorbing and turning liquid into gel, each training pad can hold up to 3 cups of water. This product also featured with plastic back and border to prevent any leaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.