Simple Deluxe 18/2-Gauge Brooder and Heat Clamp Lamp, 150-Watt, 6-Foot Cord

  • Mfr # HIWKLTCLAMPSOCKET

  • Zoro # G805974220


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Aluminum
Length
8.00
Width
6.50
Height
2.00
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIWKLTCLAMPSOCKET
Zoro #
G805974220
UPC #
799441258407
Country of Origin
China

Dimensions

Length
8.00
Width
6.50
Height
2.00

Details

Item
Simple Deluxe HIWKLTCLAMPSOCKET 18/2-Gauge Brooder and Heat Clamp Lamp, 150-Watt, 6-Foot Cord
Material
Aluminum
Color
Silver

Description

* Application: rated for up to a 150-Watt type A bulb (E26)
* Multifunction: great for painters, garage projects, workshops, photography, art studios, desks, tables, headboards and more
* Instruction use: You could also use our clamp light with led grow light bulb for indoor plants
* Advantage: bakelite socket, light weight, durable. Non-marring clamp grips for a secure hold. A convenient on/off button with 6 feet long cord
* Package include: 1 pack clamp light socket (no bulb included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.