Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simple Deluxe 2-PACK Clamp Lamp Light with 5.5-Inch Reflector, UL Listed, 2PK

  • Mfr # HIWKLTCLAMPLIGHTSX2

  • Zoro # G205974233


product price: $16.15
/pk 2, $8.08/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIWKLTCLAMPLIGHTSX2
Zoro #
G205974233
UPC #
799441267423
Country of Origin
China

Description

* Material: 5.5 inch aluminum reflector, 60W max phenolic plastics lamp holder (E26). Type A lamp. (Note: The temperature of the lamp holder will rise after use, do not touch it with your hands)
* Function: the clip is firm and well fixed, 360° adjustment, the direction of the light can be pointed to where you need.
* Application: provide light for plant seedlings, garage, water tank, tent, workbench, laundry room, can be used as bedroom reading lights, work light in photography and workshops etc.
* Advantages: adjustable thumb screws can positioning the light direction you need.
* Package include: 2-pack 60W 5.5 inch aluminum reflector clamp light (no bulb included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.