Simple Deluxe 6-PACK Clamp Lamp Light with 5.5-Inch Reflector, 60-Watt, 6PK

  • Mfr # HIWKLTCLAMPLIGHTSX6

  • Zoro # G005974228


product price:  $42.89
/pk 6, $7.15/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIWKLTCLAMPLIGHTSX6
Zoro #
G005974228
UPC #
810000170654
Country of Origin
China

Description

* Material: 5.5inch aluminum reflector, 60W max phenolic plastics lamp holder (E26). Type A lamp.
* Function: the clip is firm and well fixed, 360° adjustment, the direction of the light can be pointed to where you need.
* Application: provide light for plant seedlings, garage, water tank, tent, workbench, laundry room, can be used as bedroom reading lights, work light in photography and workshops etc.
* Practical clamp: stronger clamp for a safety hold, scratch-resistant sleeves not only prevents slipping, but also do not leave marks on your surfaces
* Package nnclude: 6-pack 60W 5.5 inch aluminum reflector clamp light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.