Zoro Homepage

Simple Deluxe 75 L/min Commercial Airpump

  • Mfr # LGPUMPAIR75

  • Zoro # G605939047


product price: $62.99
/ea

Key Features

Length
4.9
Height
5.3
Width
6.1
Body Material
‎Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGPUMPAIR75
Zoro #
G605939047
UPC #
810000175833
Country of Origin
China

Dimensions

Length
4.9
Height
5.3
Width
6.1

Details

Item
Simple Deluxe 75 L/min Commercial Airpump
Body Material
‎Alloy Steel

Description

* With standard air tubing: 3/16" Diameter, 25 foot Tubing, flexible and durable, won't become brittle or crack. Transparent and non-toxic, so it won't hurt your fish. Ideal for use with aquarium decorations or bubblers and many filters.
* Wear-resistant & shockproof: The steel engine Cylinder Piston adopts New wear-resistant material, which is highly wear-resistant and energy-saving. Rubber pad on the bottom foot pad, can effectively prevent shock and buffer, and can be fixed by screws.
* Electromagnetic air pump: High quality ZL 102 Aluminum alloy, outstanding heat dissipation performance, surface phosphating treatment, electrostatic spraying, uniform color. No lubricant design, compressed air is purer.
* Best applications: Pumping 38 liters of air per minute (10 gallons per minute), low noise (less than 60 decibels) and a 5.9FT power cord make it an oxygenated aquarium or pond or plant root in a hydroponic system ideal air pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.