Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simple Deluxe 80 GPH Submersible Pump, w/ Adjustable Intake UL Listed

  • Mfr # LGPUMP80G

  • Zoro # G405939186


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

Length
5.1
Height
2
Width
2.5
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGPUMP80G
Zoro #
G405939186
UPC #
799441267669
Country of Origin
China

Dimensions

Length
5.1
Height
2
Width
2.5

Details

Item
Simple Deluxe LGPUMP80G 80 GPH Submersible Pump, w/ Adjustable Intake UL Listed
Body Material
Aluminum

Description

* Durable quality: Our polished aluminum oxide ceramic impeller shaft insures long pump life, it is non-corrodible. Epoxy resin encasement of key internal motor components prevents unwanted conductivity and corrosion of metal parts
* Safe & easy: Safe for fish with no exposed copper. Easy to clean with no tools required to disassemble and clean filter/impeller. Our electric cord is waterproof, 18# gauge copper wire, molded plug with ground
* 2 size threaded nozzles (0.31inch, 0.51in): Threaded fittings make it more stable. 4 suction cup at bottom and 6' cord, so you can stick it on the right side of the aquarium, either vertically or horizontally
* Versatile: Circulate and aerate the water, making it more attractive to your fish or turtles. This submersible pump is perfect for aquarium, fountains, spout and hydroponic systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.