Zoro Homepage

Simple Deluxe 800 GPH Submersible Pump

  • Mfr # LGPUMP800G

  • Zoro # G905939112


product price: $23.95
/ea

Key Features

Length
5.91
Height
4.92
Width
3.15
Body Material
Aluminum
Size (In.)
5.91 x 3.15 x 4.92 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGPUMP800G
Zoro #
G905939112
UPC #
840166223000
Country of Origin
China

Dimensions

Length
5.91
Height
4.92
Width
3.15
Size (In.)
5.91 x 3.15 x 4.92 inches

Details

Item
Simple Deluxe 800 GPH Submersible Pump
Body Material
Aluminum

Description

* Detachable & cleanable: this profile size water pump is easy to hide or disguise. The device doesn't need any tools to disassemble it and is very easy to be cleaned.
* Easy to use: 4 suction cups at bottom, so you can stick it on the right side of the aquarium, either vertically or horizontally.
* The 5.3ft long power cord offers convenient installation. An adjustable knob to control the water flow rate, so you can get just the amount of water pressure you want.
* Wide application: high performance energy-efficient pumps designed for use in ponds, fountains, waterfalls, hydroponic systems, irrigation systems and water features.
* Power source type: Electric-Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.