Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simple Deluxe Heavy Duty Quiet Stainless 16-Inch Basic Wall Mount Oscillating Fan

  • Mfr # HIFANXWALLBASIC16

  • Zoro # G805939144


product price: $39.99
/ea

Key Features

Height
18.58
Includes
16-Inch Wall Mount Fan
Width
7.87
Weight
7.10
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIFANXWALLBASIC16
Zoro #
G805939144
UPC #
799441268512
Country of Origin
China

Dimensions

Height
18.58
Width
7.87
Length
18.11

Details

Includes
16-Inch Wall Mount Fan
Item
Simple Deluxe Heavy Duty Quiet Stainless 16-Inch Basic Wall Mount Oscillating Fan
Weight
7.10
Color
White
Blade Material
Steel

Description

* Durable steel neck support with 60 degrees of vertical tilt, oscillates 90 degrees horizontally
* Fan controls 3 modes, 3 speeds. Help you keep cool and comfortable throughout the year.
* Easy to use and safe. Tow convenient pull cords control speed and oscillation settings. Keeping your hands away from moving parts.
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in fuse for your safety.
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.