Zoro Homepage

Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair

  • Mfr # FNOFFICHAIRA02BPRO

  • Zoro # G405939339


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Metal&Faux Leather
Color
Black
Weight
33.07
Size
‎22 x 18.5 x 36 inches
Seat Width
13.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNOFFICHAIRA02BPRO
Zoro #
G405939339
UPC #
840166218617
Country of Origin
China

Dimensions

Size
‎22 x 18.5 x 36 inches
Seat Width
13.78
Overall Length
28.35
Back Height
25.59

Details

Material
Metal&Faux Leather
Color
Black
Item
Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair
Weight
33.07

Description

* ERGONOMIC DESIGN: Having a chair with lumbar support is especially necessary for all-day working and studying. This ergonomic office chair will not only help to sit at correct sitting postures but also help relieve stress and reduce fatigue after long-time sitting. The curved backrest design line up with the human body's spine natural curve to provide low-back support.
* COMFORTABLE SEAT: Several detail designs to provide long-lasting comfort. Ergonomic armrest with suitable height to allow users to put hands on top to relax. High-density sponge seat with sufficient seat depth to reduce pressure on the user's hips. Breathable mesh back and seat allow airflow to help users stay cool during a long time studying.
* ADJUSTABLE HEIGHT: With adjustable seat height, this office chair can be adjusted to match with your home or office desk. Pneumatic controls make our office chair easier to raise or lower - simply pull up the lever and adjust the seat at your desired height.
* QUALITY MATERIAL: Product equipped with heavy-duty metal base and casters that can support up to 250 lbs. These 360-degree swivel caster wheels enable silent and smooth sliding while never scratch on your hardwood floor.
* EASY ASSEMBLY: Include a straightforward, 5-step installation instruction to help you quickly assemble this office chair. All necessary tools, hardware, and spare parts will be provided. We recommend not to tighten the screw until all screw lined up with the holes, and tight the screws firmly before using.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.