Stand fan, 16'', retro style, chrome, wooden base

  • Mfr # HIFANSTANDRETRO16C

  • Zoro # G005938961


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Height
27.56
Includes
Fan
Width
6.3
Application
Fan
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANSTANDRETRO16C
Zoro #
G005938961
UPC #
840166238998
Country of Origin
China

Dimensions

Height
27.56
Width
6.3
Length
18.5

Details

Includes
Fan
Item
Stand fan,16'',retro style,chrome, wooden base
Application
Fan
Color
White
Blade Material
Steel

Description

* Oscillation mode: The pedestal fan can run in oscillation or static mode. Press the oscillation button to activate the oscillation mode.
* Adjustable height: the height of the standing fan can be adjusted, you only need to twist the screw to easily adjust the height to meet the needs of different heights
* Easy to clean: Remove the Fan guard easily, use a damp cloth and mild detergent to clean the parts to protect them from hands, objects and debris. (Note: Be sure to turn off the fan and unplug it before cleaning.
* Beautiful and safe: The balance beam tripod legs not only show the retro-style life aesthetics, but also increase the stability of the standing fan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.