Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck 29*19inch Blue color

  • Mfr # HITRUK29X19BLU

  • Zoro # G505939000


product price: $62.99
/ea

Key Features

Overall Height
29.6
Overall Length
17.27
Overall Width
5.63
Material
Alloy Steel
Frame Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HITRUK29X19BLU
Zoro #
G505939000
UPC #
840166220405
Country of Origin
China

Dimensions

Overall Height
29.6
Overall Length
17.27
Overall Width
5.63

Details

Material
Alloy Steel
Item
Truck 29*19inch Blue color
Frame Material
Alloy Steel

Description

* Easily Maneuverable - The Four Secure, Heavy Duty Wheels Offer Silent And Reliable Transportation For Your Items And Materials. The Two Universal Wheels Can Adjust Direction, And The Two Back Wheels Are Engineered With 360-Degree Swivel Functionality For Easy Transit
* Sturdy & Durable - Anti-Slip Panel Helps Prevent Cargo From Slipping Off The Cart. Hold Up To 440Lbs Weight Capacity
* Multipurpose - This Cart Is Excellent For Home, Office, Warehouse, Garage, Workshops, Schools, Garden Use. And The Foldable Structure Is Perfect For Easy Storage In Your Garage, Basement, Office, Storage Closet Or Warehouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.