10.75 in. W X 14.5 in. L Metal/Plastic/Rubber Roof Flashing Brown

  • Mfr # 81851

  • Zoro # G821730510


product price:  $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81851
Zoro #
G821730510
UPC #
012181818510
Country of Origin
United States

Description

This durable roof flashing features a matte-textured, factory-finished brown surface and a 25 mil aluminum base for long-lasting protection.It’s designed to fit 1-1/4in, 1-1/2in, 2in, or 3in vent pipes and accommodates any roof pitch up to 45 degrees.Tested for UV, ozone, and weather resistance, it’s approved for Type B installations.The elastomer collar is heat-tested to withstand up to 180°F, providing a secure, water-tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.