12 in. W X 16 in. L Metal/Plastic/Rubber Roof Flashing Gray

  • Mfr # 81892

  • Zoro # G621729301


product price:  $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81892
Zoro #
G621729301
UPC #
012181818923
Country of Origin
United States

Description

This high-quality roof flashing features a matte-textured, factory-finished gray surface and a 24-gauge galvanized base for long-lasting durability.It’s designed to fit 1-1/4in, 2in, 3in, and 4in vent pipes and can be used with any roof pitch up to 45 degrees.Built to withstand harsh conditions, it’s tested for UV, ozone, and weather resistance, and is approved for Type B installations.The elastomer collar is heat-tested to 180°F, providing a secure, water-tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.