Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ips 1/4 in. to 5 in. EPDM Roof Flashing For Vent Pipe 81822

1/4 in. to 5 in. EPDM Roof Flashing For Vent Pipe (Discontinued)

  • Mfr # 81822
  • Zoro # G309676194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81822
Zoro #
G309676194
UPC #
12181818220
Country of Origin
United States

Description

Multi-Size Metal Roof Pipe Flashing fits 1/4 in. to 5 in. pipe sizes. Made of long life, flexible, weatherproof EPDM rubber. Flexible, corrosion -resistant aluminum base ring conforms to any roof panel configuration.Each flashing is adjustable to fit several pipe diametersMade of long life, flexible, weather proof EPDM rubberFlexible, corrosion-resistant aluminum base ring conforms to any roof panel configuration1-piece construction for easy installation, UV and ozone-resistant EPDM rubber wont crack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.