Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Bags, 42 Gallon, 3 mil

  • Mfr # 13-11108

  • Zoro # G310072404


product price: $19.99
/ea

Key Features

Thickness
3 mil
Size
42 Gallon
Height
48 in
Width
33 in
Features
Fast drying,Provides rust protection and fade resistance for indoor and outdoor projects,Ideal for metal, wood, plastic, wicker, fabric, glass and more,Offers excellent durability and adhesion,Easy-push, big-button tip sprays in any direction, even upside down .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-11108
Zoro #
G310072404
UPC #
606301003186
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
3 mil
Size
42 Gallon
Height
48 in
Width
33 in

Details

Item
Contractor Bags
Features
Fast drying,Provides rust protection and fade resistance for indoor and outdoor projects,Ideal for metal, wood, plastic, wicker, fabric, glass and more,Offers excellent durability and adhesion,Easy-push, big-button tip sprays in any direction, even upside down .

Description

Heavy Duty Contractor Bag

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.