
Pipe Joint Compound, 2-oz.
Mfr # 80200
Zoro # G916555110
product price: $8.15
/eaKey Features
Chemical Base
PTFE
Container Size
2 oz
Color
White
Container Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80200
Zoro #
G916555110
UPC #
12181802007
Country of Origin
United States
Dimensions
Container Size
2 oz
Details
Chemical Base
PTFE
Color
White
Container Type
Tube
Description
2 OZ, Pipe Joint Compound, Contains Finely Homogenized PTFE, Teflon, Particles For Filling Cracks & Thread Imperfections, Ensuring A Leak Proof Seal, Non-Setting Formula Allows Easy Disassembly Of Joints Without Damage To Pipe, Fittings Or Threads, Protects Threaded Areas From Rust & Corrosion & Prevents Galling, For Sealing & Lubricating All Metal & Plastic, ABS, PVC, CPVC, Polypropylene & Nylon, Piping Systems Carrying Various Materials, Compatible With Flowguard Gold, Blazemaster & Corzan, No VOC Content.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.