Zoro Homepage

PTFE Pipe Thread Tape With Teflon, Yellow, 1/2 x 260-In.

  • Mfr # 80320

  • Zoro # G616239105


product price: $9.75
/ea
Sold in multiples of 2 for $19.50

Key Features

Overall Width
1/2 in
Material
PTFE
Color
Yellow
Overall Length
260 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80320
Zoro #
G616239105
UPC #
12181803202
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Overall Length
260 in

Details

Material
PTFE
Color
Yellow

Description

1/2in x 260in, Yellow, PTFE Pipe Thread Tape, Contains Teflon, Complies With Mil-T-27730A Specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.