Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Techno Flange PVC Toilet Flange 3 or 4 in.

  • Mfr # 86177

  • Zoro # G721728334


product price: $14.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86177
Zoro #
G721728334
UPC #
012181861776
Country of Origin
United States

Description

3 in. x 4 in. Techno, PVC Closet Flange, With Adjustable Stainless Steel Ring and Knock Out, Test Cap. features a unique inset test cap that cannot be damaged by construction equipment, ensuring drain lines stay securely covered until installation and DWV (drain, waste, and vent) testing are complete. The Techno Knockout is specially designed to break out in one piece and will not fall down the drain line while it is being removed. Compatible with both 3- and 4-inch Schedule 40 DWV pipe, this toilet flange has a Flush-Tite design that allows for flush installation inside of 4-inch pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.