Shop IPS
Create Account
Water-Tite Icemaker Valve Outlet Box with 1/4 Turn Valve and Water Hammer Arrestor PEX Lead Free
- Mfr # 87980
- Zoro # G424229374
product price:Â
$
140.99
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
- 87980
- Zoro #
- G424229374
- UPC #
- 012181879801
- Country of Origin
- United States
Description
IPS Water-Tite Icemaker Valve Outlet Box With 1/4 Turn Valve And Water Hammer Arrestor, PEX, Lead Free. Water Hammer Arrestor Installed. 1/4 Turn Chrome Valve, Lead Free. Lead-free compliant (valves feature white handle and check mark stamping)Rough opening: 5 in. W x 4 78 in. H x 3 in. D; faceplate dimension 8 in. W x 7 516 in. H1-piece box and flange design needs no additional support framing nor support framing laborSnap-on faceplate accommodates up to in. drywallWater-TiteIcemaker valve outlet box1/4 turnPEXLead freeWater hammer arrestor.