Zoro Homepage

Engine Driven Pump, Aluminum, 5 hp

  • Mfr # 3S5XHR

  • Zoro # G415890941


product price: $1,807.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Honda
Ignition Type
Recoil-Start
Seal Material
Silicon Carbide/Viton
Includes
Roll Frame, Strainer
Tank Capacity
0.82 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3S5XHR
Zoro #
G415890941
UPC #
726846544729
Country of Origin
United States

Dimensions

Engine Size
200 cc
Solids Diameter - Maximum
1 1/4 in
Overall Height
19 7/8 in
Overall Length
24 in
Discharge Diameter
3 in
Inlet Diameter
3 in
Manufacturers Warranty Length
1 yr
Overall Width
19 1/2 in

Details

Engine Brand
Honda
Ignition Type
Recoil-Start
Seal Material
Silicon Carbide/Viton
Includes
Roll Frame, Strainer
Item
Engine Driven Pump
Tank Capacity
0.82 gal
Impeller Design
Semi-Open
Flow Rate @ 20 ft of Head
270 gpm
Discharge Gender
Male
Horsepower
5 hp
Engine Series
GX200
Body Material
Aluminum
Self-Priming Lift - Maximum
26 ft
Volute Material
Cast Iron
Standards
Meets California Emission Codes
Suction Lift - Maximum
26 ft
Flow Rate @ 10 ft of Head
290 gpm
Rotation Speed - Maximum
3,600 RPM
Power Source
Gas Engine
For Media Type
Trash Water
Pump Mechanism
Centrifugal
Inlet Standard
NPT
Liquid Temperature - Maximum
180 Degrees F
Discharge Standard
NPT
Feet of Head - Maximum
125 ft
Inlet Gender
Male
Series
3S5X
Frame Material
Steel
Frame Design
Roll Cage
Discharge Pressure - Maximum
47 psi

Description

Engine Driven Pump, Engine Size 200 cc, Tank Capacity 0.82 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide/Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 24 in, Overall Width 19 1/2 in, Overall Height 19 7/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.